Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Progress
>
PP275815
Progress PP275815 "Lahara" 1 Bulb Wall Sconce
| Item: | PP275815 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $54.54 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 10-1/2" |
| Width | 5-7/8" |
| Extension From Wall | 7-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched |
| Suitable Installation | Dry |
| Weight | 3 lbs |
| Product Specifications |


