X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP274509 "North Park" 4 or more Bulb Bathroom Light

Item: PP274509
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $268.20

Price: $160.92 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 9"
Width 32-1/8"
Extension From Wall 7-1/8"
Height From Center Of Wall Opening 2-1/8"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched
Shade Material Glass
Voltage 120V
Weight 6 lbs