X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP274309 "North Park" 3 Bulb Bathroom Light

Item: PP274309
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $206.55

Price: $123.93 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 9"
Width 23"
Extension From Wall 7-1/8"
Height From Center Of Wall Opening 2-1/8"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched
Shade Material Glass
Voltage 120V
Weight 5 lbs