Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Progress
>
PP274009
Progress PP274009 "Sentura" 2 Bulb Bathroom Light
| Item: | PP274009 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $103.50
Details and Dimensions
| Height | 6-1/8" |
| Width | 17-1/8" |
| Extension From Wall | 8-7/8" |
| Height From Center Of Wall Opening | 2-3/4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Watermark |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 10 lbs |
| Product Specifications |


