Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Progress
>
PP273909
Progress PP273909 "Sentura" 1 Bulb Wall Sconce
| Item: | PP273909 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $67.50
Details and Dimensions
| Height | 8-1/2" |
| Width | 7-1/8" |
| Extension From Wall | 9-1/4" |
| Backplate Dimension | 8-1/2'' x 4-3/4'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched Watermark |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Weight | 6 lbs |


