X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP273809 "North Park" 2 Bulb Bathroom Light

Item: PP273809
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $144.30

Price: $86.58 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 9"
Width 14-1/2"
Extension From Wall 7-1/8"
Height From Center Of Wall Opening 2-1/8"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched
Suitable Installation Dry
Voltage 120V
Weight 4 lbs
Energy Efficient No