Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Progress
>
PP273277
Progress PP273277 "Renovations" 4 or more Bulb Bathroom Light
| Item: | PP273277 |
| Finish: | Forged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $182.88 (Pricing is for Forged Bronze)
Details and Dimensions
| Height | 8-1/4" |
| Width | 29-1/2" |
| Extension From Wall | 8-1/2" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Ribbed |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 15 lbs |
| Product Specifications |


