Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP273281 "Renovations" 4 or more Bulb Bathroom Light

Item: PP273281
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $345.75

Price: $207.45 (Pricing is for Antique Nickel)

Details and Dimensions

Height 8-1/4"
Width 29-1/2"
Extension From Wall 8-1/2"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Ribbed
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 15 lbs