X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP273081 "Renovations" 2 Bulb Bathroom Light

Item: PP273081
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $188.70

Price: $122.31 (Pricing is for Antique Nickel)



Details and Dimensions

Height 8-1/4"
Width 14"
Extension From Wall 8-1/2"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Ribbed
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 8 lbs
Energy Efficient No