Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP2728101 "Roxbury" 4 or more Bulb Bathroom Light

Item: PP2728101
Finish: Classic Silver
Online Availability: Available for immediate shipment

Details and Dimensions

Height 8-5/8"
Width 35-1/2"
Extension From Wall 7-3/4"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Clear Crystal Fluted
Shade Material Glass
Suitable Installation Damp
Voltage 120V