X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP2726101 "Roxbury" 2 Bulb Bathroom Light

Item: PP2726101
Finish: Classic Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $350.25

Price: $210.15



Details and Dimensions

Height 8-5/8"
Width 16-1/2"
Extension From Wall 7-3/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Clear Crystal
Shade Material Glass
Suitable Installation Damp
Voltage 120V