Progress PP2725108 "Melody" 1 Bulb Wall Sconce
| Item: | PP2725108 |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 9-5/8" |
| Width | 5-1/2" |
| Extension From Wall | 7-3/4" |
| Backplate Dimension | 5-1/2'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Ribbed (inside) / Smooth (outside) |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 4 lbs |


