X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP2724101 "Roxbury" 1 Bulb Wall Sconce

Item: PP2724101
Finish: Classic Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $164.40

Price: $106.56



Details and Dimensions

Height 8-7/8"
Width 7"
Extension From Wall 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Clear Crystal Fluted
Shade Material Glass