X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP271420 "Gather" 4 or more Bulb Bathroom Light

Item: PP271420
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $253.80

Price: $152.28 (Pricing is for Antique Bronze)



Details and Dimensions

Height 7-1/2"
Width 48"
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Suitable Installation Damp
Voltage 120V