Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP271320 "Gather" 4 or more Bulb Bathroom Light

Item: PP271320
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $197.10

Price: $118.26 (Pricing is for Antique Bronze)

Details and Dimensions

Height 7-1/2"
Width 36"
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Suitable Installation Damp
Voltage 120V