Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP270820 "Gather" 3 Bulb Bathroom Light

Item: PP270820
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 7-1/2"
Width 24"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Suitable Installation Damp
Voltage 120V