X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP270720EBWB "Gather" 2 Bulb Bathroom Light

Item: PP270720EBWB
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-1/2"
Width 12"
Extension From Wall 6-1/2"
Height From Center Of Wall Opening 2-1/2"
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Mounting Options Up/Down Light
Glass Type Etched
Shade Material Glass
Eco-Friendly Energy Star
Energy Efficient
Suitable Installation Damp
Voltage 120V
Weight 4 lbs