Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP270720 "Gather" 2 Bulb Bathroom Light

Item: PP270720
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $70.05

Price: $42.03 (Pricing is for Antique Bronze)

Details and Dimensions

Height 7-1/2"
Width 12"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Suitable Installation Damp
Voltage 120V