Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP270620 "Gather" 1 Bulb Wall Sconce

Item: PP270620
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $50.10

Price: $30.06 (Pricing is for Antique Bronze)

Details and Dimensions

Height 7-1/2"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Suitable Installation Damp
Voltage 120V