Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP265109 "Riverside" Ceiling Fan Light Kit

Item: PP265109
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 5-1/4"
Width 13"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Glass Type Etched Light Topaz Wave
Weight 29 lbs
ADA Compliant No
Energy Efficient No
Energy Star No
Shade Material Glass