Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Progress
>
PP265009
Progress PP265009 "Air Pro" Ceiling Fan Light Kit
| Item: | PP265009 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $52.83 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 5-1/2" |
| Width | 11" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 40 W |


