Progress PP265020 "Air Pro" Ceiling Fan Light Kit

Item: PP265020
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $52.83 (Pricing is for Antique Bronze)



Details and Dimensions

Height 5-1/2"
Width 11"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W