X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP264630 "AirPro" Ceiling Fan Light Kit

Item: PP264630
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 6-5/8"
Number of Bulbs 3
Bulb Type CFL
Bulb(s) Included Yes
Additional Information Universal Style Light Kit wit hQuick Connets, Not Dimmable
Diameter 9"