X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP263030 "Remote Control" Ceiling Fan Control

Item: PP263030
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 4-1/2"
Width 2-3/4"
Features Full Range Dimmer
Additional Information Requires Two Circuits
Includes Switchplate Cover
Number Of Speeds 4