X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP262320 "Madison" Ceiling Fan Light Kit

Item: PP262320
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8"
Width 19"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Bulb(s) Included No
Glass Type Etched