Progress PP261633 "4-Light Kit" Ceiling Fan Light Kit
| Item: | PP261633 |
| Finish: | Cobblestone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $65.88 (Pricing is for Cobblestone)
Details and Dimensions
| Width | 7-1/2" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Bulb(s) Included | No |
| Glass Type | Alabaster |
| Voltage | 120V |
| Shade Material | Glass |
| Product Specifications |


