Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Large (52'' and Larger) Ceiling Fans
> Progress
>
PP261030
Progress PP261030 "4-Light Kit" Ceiling Fan Light Kit
| Item: | PP261030 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $66.42 (Pricing is for White)
Details and Dimensions
| Width | 16" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Bulb(s) Included | No |
| Glass Type | Alabaster |
| Features | • For Use With P2500 And P2501 |
| Voltage | 120V |
| Shade Material | Glass |
| Total Fixture Wattage | 240 W |
| Product Specifications |


