Progress PP260609 Ceiling Fan Downrod
| Item: | PP260609 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $28.35 (Pricing is for Brushed Nickel)
Details and Dimensions
| Downrod Length | 36" |
| Product Specifications |


