Progress PP260533 Ceiling Fan Downrod
| Item: | PP260533 |
| Finish: | Cobblestone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $21.06 (Pricing is for Cobblestone)
Details and Dimensions
| Downrod Length | 24" |
| Product Specifications |


