X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP260230 "2-Light Kit" Ceiling Fan Light Kit

Item: PP260230
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 3-3/16"
Width 10-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Bulb(s) Included Yes
Total Fixture Wattage 120 W
Glass Type Opal
Voltage 120V
Outdoor Fans Yes
Shade Material Glass
Switch Type Pull String