Progress PP253030W "Air Pro" Large (52'' and Larger) Ceiling Fan
| Item: | PP253030W |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $191.88 (Pricing is for White)
Details and Dimensions
| Height | 15-1/8" |
| Width / Diameter | 54" |
| Number of Blades | 5 |
| Blade Span | 54" |
| Blade Pitch | 12° |
| Reversible Blades | Yes |
| Blade Color | Silver / Natural Cherry |
| Blade Material | MDF |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | Pull Chain |
| Air Flow | 5362 CFM |
| Air Flow Efficiency | 85 CFM / Watt |
| Electrical Usage | 65 Watts |
| Fan Motor Size | 153mm x 18mm |
| Reverse Air Flow | Yes |
| Downrod Quantity | 1 |
| Downrod Length | (1) 6 |
| Wire Length | 80" |
| Light Kit | Not Included |
| Weight | 20 lbs |
| Eco-Friendly | Energy Star Energy Efficient |


