Progress PP252930W "Air Pro" Small (up to 38'') Ceiling Fan
| Item: | PP252930W |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $107.01
Details and Dimensions
| Height | 13-1/4" |
| Width / Diameter | 30" |
| Fan Type | Hugger |
| Number of Blades | 6 |
| Blade Span | 30" |
| Blade Pitch | 18° |
| Blade Color | White |
| Blade Material | MDF |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | Pull Chain |
| Air Flow | 2398 CFM |
| Air Flow Efficiency | 52 CFM / Watt |
| Electrical Usage | 46 Watts |
| Fan Motor Size | 153mm x 10mm |
| Reverse Air Flow | Yes |
| Downrod Quantity | 1 |
| Downrod Length | (1) 4-1/4" |
| Wire Length | 80" |
| Weight | 13 lbs |
| Features | • Fan can be installed without downrod to accommodate lower ceilings |


