Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Progress
>
PP252209
Progress PP252209 "Air Pro" Large (52'' and Larger) Ceiling Fan
| Item: | PP252209 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $171.90
Details and Dimensions
| Height | 19-1/8" |
| Width / Diameter | 52" |
| Fan Type | Hugger |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 12° |
| Reversible Blades | Yes |
| Blade Color | Cherry / Natural Cherry |
| Blade Material | MDF |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | Pull Chain |
| Revolutions Per Minute | 167 RPM |
| Fan Motor Size | 153mm x 14.5mm |
| Reverse Air Flow | Yes |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | (1) 4-1/4" |
| Wire Length | 80" |
| Light Kit | Included |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Bulb(s) Included | Yes |
| Glass Type | Alabaster |
| Shade Material | Glass |
| Weight | 23 lbs |
| Features | • Fan can be installed without downrod to accommodate lower ceilings |
| Energy Star | No |


