Progress PP252120 "Air Pro" Large (52'' and Larger) Ceiling Fan
| Item: | PP252120 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $166.05
Details and Dimensions
| Height | 14-5/8" |
| Width / Diameter | 52" |
| Fan Type | Hugger |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 12° |
| Reversible Blades | Yes |
| Blade Color | Classic Walnut / Medium Cherry |
| Blade Material | Plywood |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | Pull Chain |
| Revolutions Per Minute | 170 RPM |
| Fan Motor Size | 153mm x 18mm |
| Reverse Air Flow | Yes |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | (1) 4-1/4" |
| Wire Length | 80" |
| Weight | 42 lbs |
| Eco-Friendly | Energy Star Energy Efficient |
| Features | • Fan can be installed without downrod to accommodate lower ceilings |


