X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP250330W "3-Speed Reversible" Large Fan (52'' to 59'')

Item: PP250330W
Finish: White
Online Availability: Available for immediate shipment

List Price: $352.35

Price: $211.41



Details and Dimensions

Height 15-1/4"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 14°
Reversible Blades Yes
Blade Color White
Blade Material Plywood
Blades Included Yes
Switch Type Pull Chain
Air Flow 5841 CFM
Revolutions Per Minute 170 RPM
Fan Motor Size 188mm x 15mm
Fan Type Standard Mount
Reverse Air Flow Yes
Suitable Installation Dry
Downrod Quantity 1
Downrod Length "(1) 6"""
Wire Length 80"
Voltage 120V
Weight 29 lbs
Eco-Friendly Energy Efficient
Features Fan can be installed without downrod to accommodate lower ceilings