X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP250130 "3-Speed Reversible" Large Fan (52'' to 59'')

Item: PP250130
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 13-1/2"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 12°
Reversible Blades Yes
Blade Color (09) Cherry / Natural Cherry, (20) Medium Cherry / Classic Walnut, (30) White / Oak, (30W) White / White
Blade Material MDF
Blades Included Yes
Remote Control Included No
Wall Control Included No
Switch Type Pull Chain
Air Flow 5266 CFM
Air Flow Efficiency 82 CFM / Watt
Revolutions Per Minute 170 RPM
Electrical Usage 64 Watts
Fan Motor Size 153mm x 14.5mm
Fan Motor Type Air Pro
Fan Type Dual Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length (1) 4-1/4
Wire Length 80"
Light Kit Not Included
Light Kit Adaptable Yes
Voltage 120V
Weight 17 lbs
Eco-Friendly Energy Efficient
Energy Star
Features Fan can be installed without downrod to accommodate lower ceilings
Fan Installation Type Indoor