X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP250030 "3-Speed Reversible" Medium (42'' to 51'') Ceiling Fan

Item: PP250030
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12-3/8"
Width / Diameter 42"
Number of Blades 5
Blade Span 42"
Blade Pitch 12°
Reversible Blades Yes
Blade Color (09) Cherry / Natural Cherry, (20) Classic Walnut / Medium Cherry, (30) White / Washed Oak, (33) Rosewood / Honey Pine
Blades Included Yes
Switch Type Pull Chain
Air Flow 2415 CFM
Air Flow Efficiency 50 CFM / Watt
Electrical Usage 49 Watts
Fan Motor Size 153mm x 10mm
Fan Type Dual Mount
Reverse Air Flow Yes
Downrod Quantity 1
Wire Length 72"
Voltage 120V
Weight 14 lbs