Progress PP250033 "3-Speed Reversible" Medium (42'' to 50'') Ceiling Fan
| Item: | PP250033 |
| Finish: | Cobblestone |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $110.79
Details and Dimensions
| Height | 12-3/8" |
| Width / Diameter | 42" |
| Fan Type | Hugger |
| Number of Blades | 5 |
| Blade Span | 42" |
| Blade Pitch | 12° |
| Reversible Blades | Yes |
| Blade Color | Rosewood / Honey Pine |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | Pull Chain |
| Air Flow | 2415 CFM |
| Air Flow Efficiency | 50 CFM / Watt |
| Electrical Usage | 49 Watts |
| Fan Motor Size | 153mm x 10mm |
| Reverse Air Flow | Yes |
| Downrod Quantity | 1 |
| Downrod Length | (1) 4-1/4" |
| Wire Length | 72" |
| Weight | 14 lbs |
| Features | • Fan can be installed without downrod to accommodate lower ceilings. |


