Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP202609WB "Bingo" 2 Bulb Bathroom Light

Item: PP202609WB
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 9"
Width 10-1/2"
Number of Bulbs 2
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included No
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 70 W
Glass Type Etched White
Shade Material Glass
Voltage 120V
Weight 3 lbs