X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP202120 "Inspire" 4 or more Bulb Bathroom Light

Item: PP202120
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-1/2"
Width 31-3/8"
Extension From Wall 6-7/8"
Backplate Dimension 7'' W x 4-5/8'' H
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V