Progress PP202009 "Inspire" 3 Bulb Bathroom Light
| Item: | PP202009 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $76.32 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 8-1/4" |
| Width | 22-3/8" |
| Number of Bulbs | 3 |
| Bulb Type | Medium Base |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |


