X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP202020 "Inspire" 3 Bulb Bathroom Light

Item: PP202020
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-1/4"
Width 22-3/8"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Suitable Installation Damp
Voltage 120V