X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP201920 "Inspire" 2 Bulb Bathroom Light

Item: PP201920
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-1/2"
Width 15"
Extension From Wall 6-7/8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type White
Suitable Installation Damp
Voltage 120V