X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP201820 "Inspire" 1 Bulb Wall Sconce

Item: PP201820
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-1/2"
Width 4-5/8"
Extension From Wall 7-3/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White
Suitable Installation Damp
Voltage 120V