X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP200820 "Adorn" 1 Bulb Wall Sconce

Item: PP200820
Finish: Antique Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $72.75

Price: $43.65 (Pricing is for Antique Bronze)



Details and Dimensions

Height 6-3/4"
Width 5-1/4"
Number of Bulbs 1
Bulb Type Medium Base
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Fluted Glass: Etched on Nickel Model, Light Umber On Bronze Model
Shade Material Glass
Suitable Installation Damp
Voltage 120V