Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP200720 "Bravo" 4 or more Bulb Bathroom Light

Item: PP200720
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $187.50

Price: $112.50 (Pricing is for Antique Bronze)

Details and Dimensions

Height 9"
Width 37-1/4"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Fluted Glass: White on Nickel Model, Tea Stain On Bronze Model
Shade Material Glass
Suitable Installation Damp
Voltage 120V