Progress PP200520 "Bravo" 2 Bulb Bathroom Light
| Item: | PP200520 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $61.56 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 8-5/8" |
| Width | 17" |
| Number of Bulbs | 2 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White on Nickel Model, Tea Stain On Bronze Model |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |


