X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP200220 "Joy" 3 Bulb Bathroom Light

Item: PP200220
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $155.55

Price: $98.01 (Pricing is for Antique Bronze)



Details and Dimensions

Height 7-5/8"
Width 22"
Number of Bulbs 3
Bulb Type Medium Base
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Fluted Glass: White on Nickel Model, Tea Stain On Bronze Model
Shade Material Glass
Suitable Installation Damp
Voltage 120V