X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP200120 "Joy" 2 Bulb Bathroom Light

Item: PP200120
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $128.55

Price: $77.13 (Pricing is for Antique Bronze)



Details and Dimensions

Height 7-5/8"
Width 14"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Fluted Glass: White on Nickel Model, Tea Stain On Bronze Model
Shade Material Glass
Suitable Installation Damp
Voltage 120V