Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP200020 "Joy" 1 Bulb Wall Sconce

Item: PP200020
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $76.35

Price: $45.81 (Pricing is for Antique Bronze)

Details and Dimensions

Height 9-1/2"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Fluted Glass: Etched on Nickel Model, Light Umber On Bronze Model
Shade Material Glass
Suitable Installation Damp
Voltage 120V